LED Floodlight, 128 Watt, 16800 Lumen, 5000K, 120-277V

Item #: 1343808
Cat #: NFFLD-C40-E-UNV-66-T-CB-7050
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wide Floodlight, 128 Watt, 16800 Lumen, 5000K, 70 CRI, 120-277 Volt, Non-Dimming, Trunnion, Carbon Bronze

Overview

LED Wide Floodlight, 128 Watt, 16800 Lumen, 5000K, 70 CRI, 120-277 Volt, Non-Dimming, Trunnion, Carbon Bronze
Also known as: NFFLD-C40-E-UNV-66-T-CB-7050

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: Bronze
Wattage: 128
Light Technology: LED
Dimmable: No
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Mounting: Trunnion
Wattage: 128
Dimmable: No

Customer Reviews

No reviews for this product
(0)