BULLET FLOOD KIT 2 X 12W WARM LED 120V WHITE

Item #: 702603
Cat #: BULLET2X12YW
UPC: 019813212494
Sign In or Register to view pricing and more.
Documents & Guides
BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD WHITE

Overview

BULLET FLOOD KIT 2 X 12W WARM LED 120V W/ CU4 & HOOD WHITE
Also known as: 019813212494, BULLET2X12YW

Specifications

Wattage: 24
Color Temperature: 3000 (Warm White)
Color: White
Mounting: Wall
Light Technology: LED
Lumens: 2502
Wattage: 24
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Mounting: Wall
Lumens: 2502

Customer Reviews

No reviews for this product
(0)