FUTURE FLOOD 52W LED COOL SLIPFITTER 4

Item #: 957679
Cat #: FFLED52SF/480
UPC: 019813226200
Sign In or Register to view pricing and more.
Documents & Guides
FUTURE FLOOD 52W LED COOL SLIPFITTER 480V 7X6 BRONZE

Overview

FUTURE FLOOD 52W LED COOL SLIPFITTER 480V 7X6 BRONZE
Also known as: 019813226200, FFLED52SF/480

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 7352
Wattage: 52
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Lumens: 7352

Customer Reviews

No reviews for this product
(0)