LED Area Light, 40 Watts, 4800 Lumen, 4000K, 120-277V

Item #: 1264306
Cat #: AREADTD1A/040UNV840/NC/GR
UPC: 046135601101
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 40 Watts, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, Type V Non-Cutoff Distribution, Photocell Included, Gray Painted Finish, Replaces up to 150W HPS/MH *Sylvania Part # 60110*

Overview

LED Area Light, 40 Watts, 4800 Lumen, 4000K, 80 CRI, 120-277 Volt, Type V Non-Cutoff Distribution, Photocell Included, Gray Painted Finish, Replaces up to 150W HPS/MH *Sylvania Part # 60110*
The Dusk to Dawn luminaire have an easy to install traditional, compact, lightweight design. Offering up to 79% in energy savings and also with a NEMA photosensor included for additional energy savings. These luminaires are ideal in place of traditional luminaires, or as new installations, for use in general area lighting, yards, docks, barns, service roads, security lighting.​
Also known as: 046135601101, AREADTD1A/040UNV840/NC/GR

Specifications

Mounting: Arm
Lumens: 4800
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: Gray
Light Technology: LED
Mounting: Arm
Color Temperature: 4000 (Cool White)
Color: Gray
Lumens: 4800
Wattage: 40
Light Technology: LED

Customer Reviews

No reviews for this product
(0)