LED Area Light, 145 Watts, 17000 Lumen, 5000K, 120-277V

Item #: 1379507
Cat #: AREAFLD1A/145UNVD850/T3/BZ/D
UPC: 046135600982
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Motion/Daylight Sensor, Bronze Painted Finish, *Sylvania Part # 60098*

Overview

LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Motion/Daylight Sensor, Bronze Painted Finish, *Sylvania Part # 60098*
Also known as: 046135600982, AREAFLD1A/145UNVD850/T3/BZ/D

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 17000
Wattage: 145
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 17000
Color: Bronze
Dimmable: Yes
Mounting: Surface
Wattage: 145
Light Technology: LED

Customer Reviews

No reviews for this product
(0)