LED Area Light, 220 Watts, 29000 Lumen, 4000K, 347-480V

Item #: 1375309
Cat #: AREAFLD1A/220HUVD840/T5/BZ
UPC: 046135602344
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 220 Watts, 29000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type VI Distribution, Bronze Painted Finish, *Sylvania Part # 60234*

Overview

LED Area Light, 220 Watts, 29000 Lumen, 4000K, 80 CRI, 347-480 Volt, 0-10V Dimmable, Type VI Distribution, Bronze Painted Finish, *Sylvania Part # 60234*
Also known as: 046135602344, AREAFLD1A/220HUVD840/T5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 220
Mounting: Surface
Lumens: 29000
Color: Bronze
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Dimmable: Yes
Wattage: 220
Lumens: 29000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)