LED Slim Floodlight, 9W, 120/277V
Item #:
1558430
Cat #:
PTF10-NW-G1-K-FL-8-BZ
UPC:
783352026002
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Slim Floodlight, 9W, 1089 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze. Weight: 1.21lbs (.55kg)
Overview
LED Slim Floodlight, 9W, 1089 Lumens, 120-277VAC, Color Temperature: 4000K, 80CRI, Knuckle Mount (½" NPS Male) & Yoke Mount Combination, Color: Bronze. Weight: 1.21lbs (.55kg)
Versatile and stylish with six different sizes to choose from, Slim flood provides application flexibility for ground, wall, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications. The discreet low profile design will not interfere with your landscape layouts.
Also known as: 783352026002, PTF10-NW-G1-K-FL-8-BZ
Specifications
Color Temperature: | 4000 (Cool White) |
Mounting: | Knuckle |
Lumens: | 1080 |
Wattage: | 9 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | No |
Color Temperature: | 4000 (Cool White) |
Lumens: | 1080 |
Color: | Bronze |
Dimmable: | No |
Mounting: | Knuckle |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)