LED Fixture Kit, 330 Watt, 45390 Lumen, 5000K, 120/277V

Item #: 1439997
Cat #: EPM-HA-330-G-50-PR-1-PM-INT-HW-BK-300-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, Integrated Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip

Overview

Extreme Ambient LED Kit, 330 Watt, 45390 Lumen, Flat Glass Lens, 5000K, 120/277 Volt, 0-10V Dimmable, Pendant Mount, Integrated Driver, Hardwired, Black Cord, 300 Volt 12 Foot Whip
Also known as: EPM-HA-330-G-50-PR-1-PM-INT-HW-BK-300-12

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 300
Light Technology: LED
Dimmable: Yes
Lumens: 45390
Color Temperature: 5000 (Bright White)
Wattage: 300
Dimmable: Yes
Mounting: Pendant
Light Technology: LED
Lumens: 45390

Customer Reviews

No reviews for this product
(0)