Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Hazardous Location LED Can Light, 12-24VDC, Lumens: 469, Trunnion Mount, Dimensions: 3.74" x 3.48" x 5.62"
Overview
Hazardous Location LED Can Light, 12-24VDC, Lumens: 469, Trunnion Mount, Dimensions: 3.74" x 3.48" x 5.62"
Hazardous Location LED CAN Light provides efficient indoor or outdoor illumination in hazardous environments. This light is ideal for Class 1, Division 2 hazardous areas. With a robust design, this light has a projected lifespan of 100,000 hours and superior lighting performance with minimal power consumption. This versatile, durable LED light provides mounting flexibility and is easy to install.
Also known as: 783510271640, LEDHL24VCAN
Specifications
Mounting: | Trunnion |
Color: | Silver |
Light Technology: | LED |
Lumens: | 469 |
Mounting: | Trunnion |
Light Technology: | LED |
Color: | Silver |
Lumens: | 469 |
Customer Reviews
No reviews for this product
(0)