Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, White
Overview
LED Floodlight, 180º Motion, Weatherproof, 3000K, 2000 Lumen, 26W, 120 VAC, White
Also known as: 050169588260, 5882-6
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 26 |
Lumens: | 2000 |
Volts AC: | 120 |
Color: | White |
Color Temperature: | 3000 (Warm White) |
Lumens: | 2000 |
Color: | White |
Wattage: | 26 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)