Outdoor LED Flood Lighting With Motion Sensor

73 Found
Lithonia Lighting

LED Floodlight, 25 Watt, 2750 Lumen, 4000K, White, 120V, Motion Sensor Capable

Item #: 1992255
CAT #: HGX-LED-2RH-40K-120-MO-WH-M2
UPC: 196182114700
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Flood Light w/Motion, 40K, Dark Bronze

Item #: 1971238
CAT #: HGX-LED-2RH-40K-120-MO-DDB-M2
UPC: 196182114717
Sign In or Register to view pricing and more.
RAB

Dual-Head LED Flood w/ Motion, 40K, White

Item #: 715183
CAT #: SMSBULLET2X12NW
UPC: 019813196565
Sign In or Register to view pricing and more.
Hubbell - Lighting

Flood Light, LED, 26.6W, 2104 Lumens, With Sensor

Item #: 1117063
CAT #: ML-2L3K-1-DB
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Floodlight, 30/40/50K, White

Item #: 1949376
CAT #: HGX-LED-2RH-ALO-SWW2-120-PIR-WH-M2
UPC: 194995255092
Sign In or Register to view pricing and more.
Lithonia Lighting

HomeGuard LED Security Light, 30/40/50K, DB

Item #: 1879915
CAT #: HGX-LED-2RH-ALO-SWW2-120-PIR-DDB-M2
UPC: 194995254330
Sign In or Register to view pricing and more.
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC:
Sign In or Register to view pricing and more.
RAB

Motion Sensing Light, 26 Watt, 2200 Lumen, 4000K, 120V

Item #: 1207368
CAT #: SMSLES2X13NW
UPC: 019813596341
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - White

Item #: 1675402
CAT #: OMSSL-LED-101-1800L-120-40K-180-BZ
UPC: 848070068717
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - Bronze

Item #: 1763141
CAT #: OMSSL-LED-102-2700L-120-40K-180-BZ
UPC: 848070068052
Sign In or Register to view pricing and more.
RAB

Bullet Flood Light, with Motion Sensor, LED, 2-Light, 24W, Bronze

Item #: 705450
CAT #: SMSBULLET2X12NA
UPC: 019813196558
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

22.8W LED Floodlight, Motion Sensor, 120V

Item #: 1363859
CAT #: MST203T18B
UPC: 080083810161
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, Bronze

Item #: 1367726
CAT #: STL110-LED
UPC: 019813498935
Sign In or Register to view pricing and more.
Satco

LED Dual Head Security Light, 40K

Item #: 1591419
CAT #: 65-217
UPC: 045923680373
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - Bronze

Item #: 1675403
CAT #: OMSSL-LED-101-1800L-120-40K-180-WH
UPC: 848070068656
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Floodlight w/ Photocell

Item #: 1239850
CAT #: OLF-3RH-40K-120-PE-BZ-M4
UPC: 889804043792
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Floodlight, 25 Watt, 2750 Lumen, 4000K, White, 120V, Motion Sensor Capable

LED Security Floodlight, Dual Head, 25 Watt, 2750 Lumen, 4000K, 80 CRI, Motion Sensor Capable, White Finish
Item #: 1992255
CAT #: HGX-LED-2RH-40K-120-MO-WH-M2
UPC: 196182114700
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Flood Light w/Motion, 40K, Dark Bronze

LED Security Flood Light With Motion Sensor, 200 Degree Coverage, 25 Watt, 120V, 80 CRI, 2750 Lumens, Color Temperature: 4000K, IP65 Rated, Dark Bronze
Item #: 1971238
CAT #: HGX-LED-2RH-40K-120-MO-DDB-M2
UPC: 196182114717
Sign In or Register to view pricing and more.
RAB

Dual-Head LED Flood w/ Motion, 40K, White

Dual-Head LED Flood w/ Motion, (x2) 12 Watt Flood Lights, 180-Degree Sensor With Detection Pattern Up To 30 Ft., Photo Control, 120-277V, 2528 Lumens, Color Temperature: 4000K, White
Item #: 715183
CAT #: SMSBULLET2X12NW
UPC: 019813196565
Sign In or Register to view pricing and more.
Hubbell - Lighting

Flood Light, LED, 26.6W, 2104 Lumens, With Sensor

Marshall LED Twin Head Security Flood Light, Die Cast Aluminum Heads and Mounting Plate, 180 degree, PIR Occupancy Sensor, 26.6 Watt, 2104 Lumens, Color Temperature: 3000K, 120V, Dark Bronze
Item #: 1117063
CAT #: ML-2L3K-1-DB
UPC:
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Floodlight, 30/40/50K, White

LED Security Floodlight, Dual Head, Wattage: 21/26 (Low/HIgh), 80 CRI, Selectable Lumens: 2150 (Low) 2600 (High), Selectable Color Temperature: 3000K/4000K/5000K, Motion Sensor Capable, White Finish
Item #: 1949376
CAT #: HGX-LED-2RH-ALO-SWW2-120-PIR-WH-M2
UPC: 194995255092
Sign In or Register to view pricing and more.
Lithonia Lighting

HomeGuard LED Security Light, 30/40/50K, DB

HomeGuard LED Security Light With Motion Sensor, Dual Head, 2 Modes (High/Low) 21-26 Watts, 2150-2600 Lumens, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Dark Bronze Finish
Item #: 1879915
CAT #: HGX-LED-2RH-ALO-SWW2-120-PIR-DDB-M2
UPC: 194995254330
Sign In or Register to view pricing and more.
Stonco

LED Security Light, 20 Watt, Selectable CCT, 120-277 Volt

LED Security Light, 20 Watt, Selectable CCT: 3000K/4000K/5000K, 120-277 Volt, Integrated motion and Daylight Sensor, Black Finish
Item #: 1762843
CAT #: SL20-SCT-G1-8-BK
UPC:
Sign In or Register to view pricing and more.
RAB

Motion Sensing Light, 26 Watt, 2200 Lumen, 4000K, 120V

Motion Sensing Light, 26 Watt, 2200 Lumen, 4000K, 83 CRI, 120 Volt, Two Adjustable 13 Watt LED Floodlights, 6H x 6V Beam Spread, White Finish, Suitable for Damp Locations
Item #: 1207368
CAT #: SMSLES2X13NW
UPC: 019813596341
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - White

1800 lumens, 20W, Motion Activated LED Security Light
Item #: 1675402
CAT #: OMSSL-LED-101-1800L-120-40K-180-BZ
UPC: 848070068717
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - Bronze

2700 Lumens, 30W, Motion Activated LED Security Light
Item #: 1763141
CAT #: OMSSL-LED-102-2700L-120-40K-180-BZ
UPC: 848070068052
Sign In or Register to view pricing and more.
RAB

Bullet Flood Light, with Motion Sensor, LED, 2-Light, 24W, Bronze

Bullet Flood Light, with Motion Sensor, Dusk/Dawn, LED, 2-Light, 24 Watt, 120 Volt, Lumens: 1664, CRI: 84, Color Temperature: 4000K, Mount: Wall, Coverage: 30 feet, 180°, Replaces Up To 75 Watt Halogen BR30s, Bronze Finish
Item #: 705450
CAT #: SMSBULLET2X12NA
UPC: 019813196558
Sign In or Register to view pricing and more.
Cooper Lighting Solutions

22.8W LED Floodlight, Motion Sensor, 120V

Twin LED Floodlight, 22.8 Watt, 2034 Lumens, 180 Degree Motion Sensor, 120 Volt, Selectable CCT: 3000K, 4000K, 5000K, Bronze
Item #: 1363859
CAT #: MST203T18B
UPC: 080083810161
Sign In or Register to view pricing and more.
RAB

Motion Sensor, Stealth 110, Bronze

LED with Motion Sensor, 110°, Stealth Sensor, Features: Surge Protection, Double Look Down Lens, LED Detection Indicator, Bronze
Item #: 1367726
CAT #: STL110-LED
UPC: 019813498935
Sign In or Register to view pricing and more.
Satco

LED Dual Head Security Light, 40K

LED Security Light - Dual Head - White Finish - 4000K - with Motion Sensor - 120V
Item #: 1591419
CAT #: 65-217
UPC: 045923680373
Sign In or Register to view pricing and more.
Elite Lighting

LED Security Light - Bronze

1800 lumens, 20W, Motion Activated LED Security Light
Item #: 1675403
CAT #: OMSSL-LED-101-1800L-120-40K-180-WH
UPC: 848070068656
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Floodlight w/ Photocell

LED Floodlight, 120V, Triple Head, Lumens: 3000, Photocell Dusk-To-Dawn, Photocell, Color: Bronze
Item #: 1239850
CAT #: OLF-3RH-40K-120-PE-BZ-M4
UPC: 889804043792
Sign In or Register to view pricing and more.
Page 1 of 5
73 Items found