LED Area Light, 65 Watt, 6370 Lumen, 4000K, 120-277V
Item #:
1551550
Cat #:
LOT4T65NW/D10/WS2
UPC:
019813527765
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Area Light, 65 Watt, 6370 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Multi-Level Motion Sensor, Type IV Beam Distribution, White Finish
Overview
LED Area Light, 65 Watt, 6370 Lumen, 4000K, 120-277 Volt, 0-10V Dimming, Multi-Level Motion Sensor, Type IV Beam Distribution, White Finish
Also known as: 019813527765, LOT4T65NW/D10/WS2
Specifications
Mounting: | Pole |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120, 277 |
Wattage: | 65 |
Type: | Area Light |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 6370 |
Mounting: | Pole |
Volts AC: | 120, 277 |
Type: | Area Light |
Light Technology: | LED |
Lumens: | 6370 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 65 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)