LED ROUND BOLLARD 42" 18W COOL

Item #: 613794
Cat #: BLEDR18
UPC: 019813103129
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree Bronze

Overview

Landscape 1865 Lumens Bled 42 Inches Round 18W 5000K 90 Degree Bronze
Also known as: 019813103129, BLEDR18

Specifications

Color Rendering Index (CRI): 71
Wattage: 18
Color: Bronze
Color Rendering Index (CRI): 71
Color: Bronze
Wattage: 18

Customer Reviews

No reviews for this product
(0)