Garage LED Lighting

273 Found
SYLVANIA

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 120-277V

Item #: 1699528
CAT #: GARAG2A/055UNVD8SC2/10R5/WH/D
UPC: 046135617492
Sign In or Register to view pricing and more.
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

Item #: 1992638
CAT #: CLCS40S
UPC: 080083160020
Sign In or Register to view pricing and more.
SYLVANIA

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 120-277V

Item #: 1699527
CAT #: GARAG2A/055UNVD8SC2/10R5/WH
UPC: 046135617461
Sign In or Register to view pricing and more.
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

Item #: 1855579
CAT #: CLCS17S
UPC: 080083160006
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Sign In or Register to view pricing and more.
Keystone Technologies

60/50/40W LED Canopy Fixture, 30/40/50K, Bronze

Item #: 2104676
CAT #: KT-CLED60PS-M1-8CSB-VDIM
UPC: 843654151953
Sign In or Register to view pricing and more.
SYLVANIA

12.5" Mounting Plate, Bronze

Item #: 1444543
CAT #: CANOPY3A/MTGPLATE/12/BZ
UPC: 046135606830
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Canopy Luminaire, 30/40/50K, Dark Bronze

Item #: 2327059
CAT #: CNY-LED-ALO-SWW2-UVOLT-PE-PIR-DDB-M2
UPC: 197589495041
Sign In or Register to view pricing and more.
SYLVANIA

Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze

Item #: 2134655
CAT #: CANOPYS4A/S020UNVD8SC2/C5BZTAA
UPC: 046135625367
Sign In or Register to view pricing and more.
Keystone Technologies

40/30/20W LED Canopy Fixture, 30/40/50K, White

Item #: 2086443
CAT #: KT-CLED40PS-S1-8CSB-VDIM-W
UPC: 843654151977
Sign In or Register to view pricing and more.
SYLVANIA

60685 CANOPY 12.5IN MTG PLATE WHITE PAINTED FINISH

Item #: 1369688
CAT #: CANOPY3A/MTGPLATE/12/WH
UPC: 046135606854
Sign In or Register to view pricing and more.
SYLVANIA

Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze

Item #: 2180184
CAT #: CANOPYS4B/S075UNVD8SC2/C5BZTAA
UPC: 046135625428
Sign In or Register to view pricing and more.
Elite Lighting

Z LED SMALL SQUARE CANOPY SERIES

Item #: 1761574
CAT #: OVR-101-LED-4000L-DIM10-MVOLT-40K-BZ
UPC: 848070096451
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

LED Garage Luminaire, 40 Watt, 4600 Lumen, 4000K, 120-277V

Item #: 1343803
CAT #: LSQ1-40-4K-PCU
UPC: 785988041206
Sign In or Register to view pricing and more.
Halco

CSP-60-CS-U-BZ PROLED SELECT SLIM CANOPY 60W CCT SELECTABLE 30

Item #: 2178791
CAT #: 39902
UPC: 807154399024
Sign In or Register to view pricing and more.
SYLVANIA

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 120-277V

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 80 CRI, 120-277 Volt, Dimmable, Type V Distribution, White Finish, Daylight/Motion Sensor, 1 per SKU, 2 per Case *Sylvania Item #61749* *Sylvania Part # 61749*
Item #: 1699528
CAT #: GARAG2A/055UNVD8SC2/10R5/WH/D
UPC: 046135617492
Sign In or Register to view pricing and more.
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

LED Canopy Luminaire, Selectable Lumen: 13000-17600, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
Item #: 1992638
CAT #: CLCS40S
UPC: 080083160020
Sign In or Register to view pricing and more.
SYLVANIA

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 120-277V

LED Garage Luminaire, 55 Watt, 6300 Lumen, Selectable CCT, 80 CRI, 120-277 Volt, Dimmable, Type V Distribution, White Finish, 1 per SKU, 2 per Case *Sylvania Item #61746* *Sylvania Part # 61746*
Item #: 1699527
CAT #: GARAG2A/055UNVD8SC2/10R5/WH
UPC: 046135617461
Sign In or Register to view pricing and more.
Lumark

LED Canopy Luminaire, Selectable Lumen/CCT, 120-277V

LED Canopy Luminaire, Selectable Lumen: 5500-8000, Selectable CCT: 3000K,4000K,5000K, 80CRI, 120-277 Volt, 0-10V Dimming
Item #: 1855579
CAT #: CLCS17S
UPC: 080083160006
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 60W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 28W/40W/60W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946222
CAT #: GCR60-SCT-G1-SM-5-10-BZ
UPC: 190096181957
Sign In or Register to view pricing and more.
Stonco

Garage & Canopy Round LED Fixture, 90W, 30/40/50K

Garage & Canopy Round LED Fixture, Selectable Wattage: 70W/80W/90W, 120-347V, 70 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Surface Mount, Type 5 Distribution, Bronze
Item #: 1946224
CAT #: GCR90-SCT-G1-SM-5-10-BZ
UPC: 190096181964
Sign In or Register to view pricing and more.
Keystone Technologies

60/50/40W LED Canopy Fixture, 30/40/50K, Bronze

60/50/40W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 10" Square Housing. 120-277V Input. 160° Beam Angle. Bronze
Item #: 2104676
CAT #: KT-CLED60PS-M1-8CSB-VDIM
UPC: 843654151953
Sign In or Register to view pricing and more.
SYLVANIA

12.5" Mounting Plate, Bronze

12.5" Mounting Plate, Bronze *Sylvania Part # 60683*
Item #: 1444543
CAT #: CANOPY3A/MTGPLATE/12/BZ
UPC: 046135606830
Sign In or Register to view pricing and more.
Lithonia Lighting

LED Canopy Luminaire, 30/40/50K, Dark Bronze

LED Canopy Luminaire, 34/52/75 Watt, 120-347V, 80 CRI, 5000/7500/10000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, On/Off Photocell Included, Dark Bronze
Item #: 2327059
CAT #: CNY-LED-ALO-SWW2-UVOLT-PE-PIR-DDB-M2
UPC: 197589495041
Sign In or Register to view pricing and more.
SYLVANIA

Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze

Dual Selectable LED Canopy Fixture, 10/15/20 Watt, 120-277V, >80 CRI, 1250/1875/2500 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62536*
Item #: 2134655
CAT #: CANOPYS4A/S020UNVD8SC2/C5BZTAA
UPC: 046135625367
Sign In or Register to view pricing and more.
Keystone Technologies

40/30/20W LED Canopy Fixture, 30/40/50K, White

40/30/20W Power Select LED Canopy. Color Select 3000/4000/5000K. Built in Photocell. Microwave Sensor Receptacle. 8" Square Housing. 120-277V Input. 160° Beam Angle. White
Item #: 2086443
CAT #: KT-CLED40PS-S1-8CSB-VDIM-W
UPC: 843654151977
Sign In or Register to view pricing and more.
SYLVANIA

60685 CANOPY 12.5IN MTG PLATE WHITE PAINTED FINISH

60685 CANOPY 12.5IN MTG PLATE WHITE PAINTED FINISH *Sylvania Part # 60685*
Item #: 1369688
CAT #: CANOPY3A/MTGPLATE/12/WH
UPC: 046135606854
Sign In or Register to view pricing and more.
SYLVANIA

Dual Selectable LED Canopy Fixture, 30/40/50K, Bronze

Dual Selectable LED Canopy Fixture, 40/60/75 Watt, 120-277V, >80 CRI, 5000/7500/9375 Lumens, Selectable Color Temperature: 3000/4000/5000K, 0-10V Dimming, Bronze, DLC Premium Listed *Sylvania Part # 62542*
Item #: 2180184
CAT #: CANOPYS4B/S075UNVD8SC2/C5BZTAA
UPC: 046135625428
Sign In or Register to view pricing and more.
Elite Lighting

Z LED SMALL SQUARE CANOPY SERIES

Z LED SMALL SQUARE CANOPY SERIES
Item #: 1761574
CAT #: OVR-101-LED-4000L-DIM10-MVOLT-40K-BZ
UPC: 848070096451
Sign In or Register to view pricing and more.
EXO Outdoor Lighting

LED Garage Luminaire, 40 Watt, 4600 Lumen, 4000K, 120-277V

Lumasquare Luminaire, 40 Watt, 4600 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze Textured, Photocell, Impact Resistant Acylic Diffuser
Item #: 1343803
CAT #: LSQ1-40-4K-PCU
UPC: 785988041206
Sign In or Register to view pricing and more.
Halco

CSP-60-CS-U-BZ PROLED SELECT SLIM CANOPY 60W CCT SELECTABLE 30

CSP-60-CS-U-BZ PROLED SELECT SLIM CANOPY 60W CCT SELECTABLE 3000K 4000K 5000K 120 347VAC BRONZE
Item #: 2178791
CAT #: 39902
UPC: 807154399024
Sign In or Register to view pricing and more.
Page 1 of 18
273 Items found