Roadway Luminaire, 207W, 25640 Lumen, 4000K, 120-277V

Item #: 1182660
Cat #: RFL-215W96LED4K-G2-R3M-UNV-DMG-API-RCD-G
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RoadFocus Large Roadway Luminaire, 207 Watt, 25640 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray

Overview

RoadFocus Large Roadway Luminaire, 207 Watt, 25640 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFL-215W96LED4K-G2-R3M-UNV-DMG-API-RCD-G

Specifications

Type: Pole Light
Color: Gray
Volts AC Range: 208, 240, 120
Wattage: 207
Light Technology: LED
Dimmable: Yes
Type: Pole Light
Volts AC Range: 208, 240, 120
Light Technology: LED
Color: Gray
Wattage: 207
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)