Roadway Luminaire, 45W, 5255 Lumen, 4000K, 120-277V

Item #: 1182651
Cat #: RFS-45W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
RoadFocus Small Roadway Luminaire, 45 Watt, 5255 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray

Overview

RoadFocus Small Roadway Luminaire, 45 Watt, 5255 Lumen, 4000K, 120-277 Volt, Dimming Driver, IP66 Light Engines, Twist-Lock Photocell Receptacle, Gray
Also known as: RFS-45W16LED4K-G2-R2M-UNV-DMG-API-RCD-GY

Specifications

Type: Pole Light
Wattage: 45
Color: Gray
Volts AC Range: 208, 240, 120
Light Technology: LED
Dimmable: Yes
Type: Pole Light
Color: Gray
Light Technology: LED
Wattage: 45
Volts AC Range: 208, 240, 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)