STEPLIGHT 5" SQUARE 5W NEUT BRONZE

Item #: 239607
Cat #: SLED5N
UPC: 019813019918
Sign In or Register to view pricing and more.
Documents & Guides
STEPLIGHT 5" SQUARE 5W NEUTRAL LED BRONZE

Overview

STEPLIGHT 5" SQUARE 5W NEUTRAL LED BRONZE
Also known as: 019813019918, SLED5N

Specifications

Wattage: 5
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 5
Color: Bronze
Type: Landscape
Light Technology: LED

Customer Reviews

No reviews for this product
(0)