LED Step Lights
149 Found
Elco Lighting
LED Mini Step LIght with Louvered Faceplate
Item #: 720483
CAT #: ELST65W
UPC: 633999441785
Sign In or Register to view pricing and more.
Nora Lighting
Mini LED Step Light with Photocell, White
Item #: 1842183
CAT #: NSW-6619-PC/W
UPC: 732180009015
Sign In or Register to view pricing and more.
RAB
STEPLIGHT 5" SQUARE 5W COOL BRONZE
Item #: 381821
CAT #: SLED5
UPC: 019813019871
Sign In or Register to view pricing and more.
Nora Lighting
MINI LED STEP LIGHT W/ FROSTED GLASS LENS
Item #: 1674391
CAT #: NSW-6629W
UPC:
Sign In or Register to view pricing and more.
Kichler
5" LED Step Light, White
Item #: 855841
CAT #: 12674WH
UPC: 783927441773
Sign In or Register to view pricing and more.
Diode LED
24V OMNIDRIVE ELECTRIC DIMMABLE DRIVER 20W
Item #: 1835519
CAT #: DI-TD-24V-20W
UPC: 848333002748
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, White
Item #: 1671972
CAT #: GSL-LH-WH
UPC: 849951012010
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, White
Item #: 1671974
CAT #: GSL-O-WH
UPC: 849951012072
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, Bronze
Item #: 1671971
CAT #: GSL-LH-BZ
UPC: 849951012805
Sign In or Register to view pricing and more.
WAC Lighting
White Step and Wall Light 3.80 Watt
Item #: 1255987
CAT #: WL-LED200-C-WT
UPC:
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, Bronze
Item #: 1671973
CAT #: GSL-O-BZ
UPC: 849951012799
Sign In or Register to view pricing and more.
Kichler
STEPLIGHT DIMMABLE LED
Item #: 928817
CAT #: 12672WH
UPC: 783927441698
Sign In or Register to view pricing and more.
Light Efficient Design
Solar Step Light
Item #: 1417814
CAT #: RP-SSL-1W-40K-BK-G1
UPC: 844006024345
Sign In or Register to view pricing and more.
Progress Lighting
4.5W LED Step Light, 30K, Black
Item #: 2019574
CAT #: P660004-031-30
UPC: 785247233946
Sign In or Register to view pricing and more.
Progress Lighting
Step Light, LED, 5W, White
Item #: 863933
CAT #: P6829-30-30K
UPC: 785247190065
Sign In or Register to view pricing and more.
Progress Lighting
W LED Step Light, Black
Item #: 1024418
CAT #: P6829-31-30K
UPC: 785247190072
Sign In or Register to view pricing and more.
Elco Lighting
LED Mini Step LIght with Louvered Faceplate
Elco Lighting LED Mini Step LIght with Louvered Faceplate, Type IC, Suitable for Horizontal Mounting.
Item #: 720483
CAT #: ELST65W
UPC: 633999441785
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Nora Lighting
Mini LED Step Light with Photocell, White
Mini LED Step Light with Photocell, 1 Watt, 191 Lumen, 2700K, 90 CRI, 120 Volt, Non-Dimmable, White, UL and cULus Listed for Wet Locations
Item #: 1842183
CAT #: NSW-6619-PC/W
UPC: 732180009015
Category:
LED Step Lights
Sign In or Register to view pricing and more.
RAB
STEPLIGHT 5" SQUARE 5W COOL BRONZE
STEPLIGHT 5 Inch SQUARE 5W COOL LED BRONZE
Item #: 381821
CAT #: SLED5
UPC: 019813019871
Category:
LED Step Lights
Sustainable
Sign In or Register to view pricing and more.
Nora Lighting
MINI LED STEP LIGHT W/ FROSTED GLASS LENS
MINI LED STEP LIGHT W/ FROSTED GLASS LENS
Item #: 1674391
CAT #: NSW-6629W
UPC:
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Kichler
5" LED Step Light, White
5-Inch LED Dimmable and Screwless Step Light, 120V, 85 CRI, 30 Lumens, Color Temperature: 3000K, White
Item #: 855841
CAT #: 12674WH
UPC: 783927441773
Category:
LED Step Lights
Sustainable
Sign In or Register to view pricing and more.
Diode LED
24V OMNIDRIVE ELECTRIC DIMMABLE DRIVER 20W
24V OMNIDRIVE ELECTRIC DIMMABLE DRIVER 20W
Item #: 1835519
CAT #: DI-TD-24V-20W
UPC: 848333002748
Category:
LED Step Lights
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, White
LED Step Light, Louvered Horizontal Trim, 2 watt, 145 Lumen, 3000K, 80 CRI, 120 Volt, White Finish, Suitable for Wet Location
Item #: 1671972
CAT #: GSL-LH-WH
UPC: 849951012010
Category:
LED Step Lights
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, White
LED Step Light,Horizontal/Vertical Trim, 2 watt, 145 Lumen, 3000K, 80 CRI, 120 Volt, White Finish, Suitable for Wet Location
Item #: 1671974
CAT #: GSL-O-WH
UPC: 849951012072
Category:
LED Step Lights
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, Bronze
LED Step Light, Louvered Horizontal Trim, 2 watt, 145 Lumen, 3000K, 80 CRI, 120 Volt, Bronze Finish, Suitable for Wet Location
Item #: 1671971
CAT #: GSL-LH-BZ
UPC: 849951012805
Category:
LED Step Lights
Sign In or Register to view pricing and more.
WAC Lighting
White Step and Wall Light 3.80 Watt
LED STEP LIGHT - VERTICAL SCOOP WHITE
Item #: 1255987
CAT #: WL-LED200-C-WT
UPC:
Category:
LED Step Lights
Sign In or Register to view pricing and more.
GM Lighting
LED Step Light, 2 watt, 145 Lumen, 3000K, 120V, Bronze
LED Step Light, Horizontal/Vertical Trim, 2 watt, 145 Lumen, 3000K, 80 CRI, 120 Volt, Bronze Finish, Suitable for Wet Location
Item #: 1671973
CAT #: GSL-O-BZ
UPC: 849951012799
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Kichler
STEPLIGHT DIMMABLE LED
KIC 12672WH STEPLIGHT DIMMABL
Item #: 928817
CAT #: 12672WH
UPC: 783927441698
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Light Efficient Design
Solar Step Light
LED Solar Step Light: 1W fixture comparable to 20W halogen. Lumens: 20, LPW: 20, Color Temperature: 4000K. Automatically turns on at night and off during the day. IP65 Rated. ### SOLAR STEP LIGHT FIXTURE / 100% POWERED BY THE SUN ###
Item #: 1417814
CAT #: RP-SSL-1W-40K-BK-G1
UPC: 844006024345
Category:
LED Step Lights
Sign In or Register to view pricing and more.
Progress Lighting
4.5W LED Step Light, 30K, Black
LED Step Light, 4.5 Watt, 120VAC, 90 CRI, 3000K, Wet Location Listed, Dimmable, Black Finish
Item #: 2019574
CAT #: P660004-031-30
UPC: 785247233946
Category:
LED Step Lights
Sustainable
Sign In or Register to view pricing and more.
Progress Lighting
Step Light, LED, 5W, White
Step Light, Indoor/Outdoor, 5 Watt, LED, 2700K, 80 CRI, 120V, White
Item #: 863933
CAT #: P6829-30-30K
UPC: 785247190065
Category:
LED Step Lights
Sustainable
Sign In or Register to view pricing and more.
Progress Lighting
W LED Step Light, Black
LED Step Light, Indoor/Outdoor, 5 Watt, 2700K, 80 CRI, 120V, Black
Item #: 1024418
CAT #: P6829-31-30K
UPC: 785247190072
Category:
LED Step Lights
Sustainable
Sign In or Register to view pricing and more.