LED Vapor Tight Fixture, 50W, 120-277V, Gray

Item #: 995057
Cat #: VAPOR1A/050UNVD850/48EC/GR
UPC: 046135742231
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series Vapor Tight Fixture, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 4 ft, Color: Gray, Notes: 0-10V dimmable, etched lens, canopy distribution Sylvania Part # 74223

Overview

LEDVANCE Series Vapor Tight Fixture, LED, 10-LED, 50 Watt, 120-277 Volt, Lumens: 5000, Color Temperature: 5000K, Length: 4 ft, Color: Gray, Notes: 0-10V dimmable, etched lens, canopy distribution Sylvania Part # 74223
Also known as: 046135742231, VAPOR1A/050UNVD850/48EC/GR

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Length: 4 ft, 48 in
Wattage: 50
Volts AC Range: 208, 240, 120
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Volts AC Range: 208, 240, 120
Light Technology: LED
Color: Gray
Wattage: 50
Type: 0-10V Dimming
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)