LED Laredo Wallpack, 28W 120-277V, Type III

Item #: 485362
Cat #: LNC2-12LU-5K-3-1
UPC:
Sign In or Register to view pricing and more.
LED Laredo Full-Cut Off Wallpack, 50k Color Temperature, 2662 Lumens, 28 Watts, 120-277 Volt, 12 LEDs, Type III IES Distribution, Dark Bronze. ***PHOTOCELL NOT INCLUDED***

Overview

LED Laredo Full-Cut Off Wallpack, 50k Color Temperature, 2662 Lumens, 28 Watts, 120-277 Volt, 12 LEDs, Type III IES Distribution, Dark Bronze. ***PHOTOCELL NOT INCLUDED***
Also known as: LNC2-12LU-5K-3-1

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 28
Color: Bronze
Standards: California Proposition 65
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 28
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)