LED Solar Wall Pack

Item #: 1403087
Cat #: RP-SWL-7W-40K-BK-G1
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Solar Powered, Wattage: 7, Lumens: 700, Color Temperature: 4000K, Finish: Black.

Overview

LED Wallpack, Solar Powered, Wattage: 7, Lumens: 700, Color Temperature: 4000K, Finish: Black.
The RP-SWL series solar wallpack offers an all-in-one design featuring 7W and 15W models in 4000K with the solar panel built directly into the fixture. The long life battery lasts 3 night on a one day charge and are completely wireless. The easiest way to bring lighting to walls on any commercial building.
Also known as: RP-SWL-7W-40K-BK-G1, Solar Wall Pack

Specifications

Type: Solar, Wallpack
Wattage: 7
Color Temperature: 4000 (Cool White)
Material: Plastic
Type: Solar, Wallpack
Color Temperature: 4000 (Cool White)
Wattage: 7
Material: Plastic

Customer Reviews

No reviews for this product
(0)