RAB ENTRA12NW ENTRA 12W NEUTRAL LED

Item #: 639767
Cat #: ENTRA12NW
UPC: 019813107158
Sign In or Register to view pricing and more.
Documents & Guides
RAB ENTRA12NW ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE

Overview

RAB ENTRA12NW ENTRA 12W NEUTRAL LED 120V TO 277V WALLMOUNT WHITE
Also known as: 019813107158, ENTRA12NW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 88
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 88
Wattage: 12
Color: White

Customer Reviews

No reviews for this product
(0)