WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX

Item #: 700747
Cat #: WPLED18Y
UPC: 019813191041
Sign In or Register to view pricing and more.
Documents & Guides
LPACK WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX BRONZE

Overview

LPACK WALLPACK 18W WARM LED W/ BACKPLATE & JUNCTION BOX BRONZE
Ultra-high efficiency LED 18 Watt wallpack Replaces 150W Metal Halide Wallpacks. 100,00-Hour LED Lifespan. 5-Year Warranty.
Also known as: 019813191041, WPLED18Y

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)