LPACK WALLPACK 105W TYPE IV NEUTRAL LED BRONZE

Item #: 814102
Cat #: WPLED4T105N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
High output, high efficiency LED Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. 100 up to 277 Volts. 5-year warranty.

Overview

High output, high efficiency LED Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. 100 up to 277 Volts. 5-year warranty.
Also known as: WPLED4T105N

Specifications

Wattage: 105
Color: Bronze
Light Technology: LED
Wattage: 105
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)