Wall Light, Outdoor, 1 Light, 100W, Dark Smoke

Item #: 494969
Cat #: 30-7285F-10-G66
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wall Light, Outdoor, 1 Light, 100 Watt, Dark Smoke, Width: 5 in, Medium Screw

Overview

Wall Light, Outdoor, 1 Light, 100 Watt, Dark Smoke, Width: 5 in, Medium Screw
Also known as: 30-7285F-10-G66

Specifications

Color: Dark Smoke
Base: Medium Screw (E26)
Wattage: 100
Diameter: 5 in
Mounting: Wall
Color: Dark Smoke
Wattage: 100
Mounting: Wall
Base: Medium Screw (E26)
Diameter: 5 in

Customer Reviews

No reviews for this product
(0)