Sign In or Register to view pricing and more.
Documents & Guides
Miniliter V, Light Source: HID, Pulse Start Metal Halide, Lamp Included: Yes, Light Distribution: Wide, Mounting Type: Yoke Mount, Wattage: 250 W, Dark Bronze, Voltage Rating: 120/208/240/277.
Overview
Miniliter V, Light Source: HID, Pulse Start Metal Halide, Lamp Included: Yes, Light Distribution: Wide, Mounting Type: Yoke Mount, Wattage: 250 W, Dark Bronze, Voltage Rating: 120/208/240/277.
Also known as: MHS-Y250P8
Specifications
Mounting: | Yoke |
Base: | Mogul Screw (E39) |
Volts AC Range: | 208, 240, 120 |
Wattage: | 250 |
Color: | Bronze |
Standards: | California Proposition 65 |
Mounting: | Yoke |
Volts AC Range: | 208, 240, 120 |
Color: | Bronze |
Base: | Mogul Screw (E39) |
Wattage: | 250 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)