Bell Flood Light, Halogen, 2-Light, 120W, 120V, Black

Item #: 30346
Cat #: 8607-12
UPC: 785652860720
Sign In or Register to view pricing and more.
Documents & Guides
Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: Black, Mount: Wall

Overview

Bell Flood Light, Halogen, 2-Light, 120 Watt, 120 Volt, Color: Black, Mount: Wall
Also known as: 785652860720, 8607-12

Specifications

Volts AC: 120
Color: Black
Wattage: 120
Mounting: Wall
Light Technology: Halogen
Volts AC: 120
Wattage: 120
Light Technology: Halogen
Color: Black
Mounting: Wall

Customer Reviews

No reviews for this product
(0)