Flood Light Fixture, Halide/LED/Quartz, 300/500 W, 120 VAC, Bronze

Item #: 16684
Cat #: QL-505
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light Fixture, Halide/LED/Quartz, 300/500 W, 120 VAC, Bronze Polyester Coated/Gray Powder Painted

Overview

Flood Light Fixture, Halide/LED/Quartz, 300/500 W, 120 VAC, Bronze Polyester Coated/Gray Powder Painted
Areamaster Generation 2 HL LED luminaires deliver best-in-class LED performance. The redesigned Areamaster provides greater versatility, with models from 24000 to 38000 lumens and a choice of beam patterns to meet your diverse floodlighting needs. Featuring new optic designs for superior uniformity and coverage, the Areamaster Generation 2 HL LED luminaires provide HID equivalent lighting that saves over 75% in energy costs and practically eliminates maintenance burdens. They are certified for class I, division 2 and class II hazardous locations and rated for use in NEC and CEC installations.
Also known as: QL-505

Specifications

Wattage: 500
Volts AC: 120
Color: Gray
Mounting: Knuckle
Standards: California Proposition 65
Wattage: 500
Color: Gray
Standards: California Proposition 65
Volts AC: 120
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)