Motion Sensor, 500W, Bronze

Item #: 79411
Cat #: SMS500
UPC: 019813760506
Sign In or Register to view pricing and more.
Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.

Overview

Motion Sensor, 180°, Features: 500W Incandescent / 250W Fluorescent, Vandal Resistant Lens, LED "On Guard" Indicator, Color: Bronze.
Add motion activated security lighting to your driveway, patio or walk with easy to add infrared sensors. Smarten up your Tuff Dome, Lanterns, or Flood Lights!
Also known as: 019813760506, SMS500

Specifications

Wattage: 500, 250
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 500, 250
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)