ONE-7-9w FL RECSD STEP LT WHITE

Item #: 124527
Cat #: P6821-30
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
ONE-7-9w FL RECSD STEP LT WHITESpring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Standard 120V NPF ballast.

Overview

ONE-7-9w FL RECSD STEP LT WHITESpring-held white louver faceplate. Metal housing has 1/2 in I.P. conduit entry. For indoor and protected outdoor use. Standard 120V NPF ballast.
Also known as: P6821-30

Specifications

Type: Step Light
Volts AC: 120
Diameter: 8 5/8 in
Color: White
Wattage: 9
Length: 5.875 in
Standards: California Proposition 65
Light Technology: Fluorescent
Base: 2-Pin (G23)
Type: Step Light
Diameter: 8 5/8 in
Wattage: 9
Standards: California Proposition 65
Base: 2-Pin (G23)
Volts AC: 120
Color: White
Length: 5.875 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)