Barnlight, High Pressure Sodium, 150W, 120V
Item #:
16091
Cat #:
DDS-150S
UPC:
785988466139
Sign In or Register to view pricing and more.
Documents & Guides
Barnlight, High Pressure Sodium, 150 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Overview
Barnlight, High Pressure Sodium, 150 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Also known as: 785988466139, DDS-150S
Specifications
Mounting: | Arm |
Volts AC: | 120 |
Wattage: | 150 |
Color: | Aluminum |
Light Technology: | HID |
Mounting: | Arm |
Wattage: | 150 |
Light Technology: | HID |
Volts AC: | 120 |
Color: | Aluminum |
Customer Reviews
No reviews for this product
(0)