70W HPS Barn Light

Item #: 461839
Cat #: OAL70S120PERLPR2
UPC: 784231183076
Sign In or Register to view pricing and more.
Documents & Guides
Barn Light, 70W HPS, 120V, Twist-Lock Photocontrol, Includes: Lamp

Overview

Barn Light, 70W HPS, 120V, Twist-Lock Photocontrol, Includes: Lamp
The OLAL provides years of maintenance-free general illumination for residential and commercial outdoor applications such as yards, driveways, loading areas and warehouses. Designed to replace 100 watt metal halide yard lights.
Also known as: 784231183076, OAL70S120PERLPR2

Specifications

Mounting: Arm
Wattage: 70
Volts AC: 120
Material: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Light Technology: HID
Wattage: 70
Material: Aluminum

Customer Reviews

No reviews for this product
(0)