Dusk to Dawn Barn Light, LED, 40W, 120V, Gray

Item #: 592103
Cat #: DD42LED5K
UPC: 765364008689
Sign In or Register to view pricing and more.
Documents & Guides
LED Dusk to Dawn Fixture, Class 2, 120V, 42 Watt, Lumens: 3524, Color Temperature: 5000K, Diameter: 10", Finish: Gray, Replaces up to 175W.

Overview

LED Dusk to Dawn Fixture, Class 2, 120V, 42 Watt, Lumens: 3524, Color Temperature: 5000K, Diameter: 10", Finish: Gray, Replaces up to 175W.
The durable die cast aluminum housing of the DD42LED5K is designed for greater heat dissipation, allowing for lower operating temperatures and a brighter, whiter light.
Also known as: 765364008689, DD42LED5K

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Diameter: 10 in
Wattage: 42
Color Temperature: 5000 (Bright White)
Lumens: 3500
Volts AC: 120
Color: Gray
Light Technology: LED
Mounting: Pole, Wall
Diameter: 10 in
Color Temperature: 5000 (Bright White)
Volts AC: 120
Light Technology: LED
Material: Die Cast Aluminum
Wattage: 42
Lumens: 3500
Color: Gray

Customer Reviews

No reviews for this product
(0)