37 Watt LED Area Luminaire

Item #: 781178
Cat #: TDDLED250K120PERM4
UPC: 820476920684
Sign In or Register to view pricing and more.
Documents & Guides
37 Watt Area Luminaire, Lumens: 3321, Kelvin: 5000K, 120V, NEMA Twist-lock Receptacle Only. Photo Cell Included.

Overview

37 Watt Area Luminaire, Lumens: 3321, Kelvin: 5000K, 120V, NEMA Twist-lock Receptacle Only. Photo Cell Included.
Also known as: 820476920684, TDDLED250K120PERM4

Specifications

Mounting: Pole, Wall
Material: Die Cast Aluminum
Lumens: 3300
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color: Gray
Wattage: 36.900
Light Technology: LED
Mounting: Pole, Wall
Lumens: 3300
Volts AC: 120
Wattage: 36.900
Material: Die Cast Aluminum
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)