100W MH Barn light, YardBlaster

Item #: 140575
Cat #: YLH100
UPC: 019813153087
Sign In or Register to view pricing and more.
Documents & Guides
Barn Light, YardBlaster, 100W MH, Photocontrol. Includes: Lamp.

Overview

Barn Light, YardBlaster, 100W MH, Photocontrol. Includes: Lamp.
Also known as: 019813153087, YLH100

Specifications

Mounting: Arm
Wattage: 100
Volts AC: 120
Color: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Light Technology: HID
Wattage: 100
Color: Aluminum

Customer Reviews

No reviews for this product
(0)