Aluminum Mounting Arm, 14"

Item #: 464392
Cat #: OMAM6
UPC: 745973700907
Sign In or Register to view pricing and more.
Documents & Guides
14 Inch Aluminum Mounting Arm for OLAW LED Area/Wall Light

Overview

14 Inch Aluminum Mounting Arm for OLAW LED Area/Wall Light
With its sturdy, weather-resistant aluminum housing and bronze finish, the OLAW is ideal for many outdoor spaces requiring stylish, reliable security lighting.
Also known as: 745973700907, OMAM6

Specifications

Mounting: Arm
Color: Aluminum
Length: 14 in
Material: Aluminum
Light Technology: LED
Mounting: Arm
Length: 14 in
Light Technology: LED
Color: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)