LED LT PEND MNT

Item #: 434745
Cat #: VMV5L2ADM2/UNV1
UPC: 662276242753
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CH VMV5L2ADM2/UNV1 LED LT PEND MNT

Overview

CH VMV5L2ADM2/UNV1 LED LT PEND MNT
Also known as: 662276242753, VMV5L2ADM2/UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Wattage: 43
Lumens: 5300
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Color Temperature: 5000 (Bright White)
Wattage: 43
Light Technology: LED
Volts AC: 120-277
Mounting: Pendant
Lumens: 5300

Customer Reviews

No reviews for this product
(0)