LED LT LESS MOUNT

Item #: 408888
Cat #: VMV7LDM2/UNV1
UPC: 662276237261
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CH VMV7LDM2/UNV1 LED LT LESS MOUNT

Overview

CH VMV7LDM2/UNV1 LED LT LESS MOUNT
Also known as: 662276237261, VMV7LDM2/UNV1

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 62
Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 7100
Light Technology: LED
IP/NEMA Rating: IP66, NEMA 4X
Volts AC: 120-277
Lumens: 7100
Wattage: 62
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)