LED Luminaire, Outdoor, 55W, 120-277V, Silver, 5000K

Item #: 572883
Cat #: LSC-L-55-750-T5-UNV-SV
UPC: 046135719417
Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, Outdoor, 55 Watt, 120-277 Volt, 5000K, 70+ CRI, Lumens: 6100, Silver, Mount: Recessed Outlet Box Sylvania Part # 71941

Overview

LED Luminaire, Outdoor, 55 Watt, 120-277 Volt, 5000K, 70+ CRI, Lumens: 6100, Silver, Mount: Recessed Outlet Box Sylvania Part # 71941
Also known as: 046135719417, LSC-L-55-750-T5-UNV-SV

Specifications

Mounting: Recessed
Wattage: 55
Color Temperature: 5000 (Bright White)
Type: Luminaire
Color: Silver
Volts AC Range: 208, 240, 120
Light Technology: LED
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Color: Silver
Light Technology: LED
Wattage: 55
Type: Luminaire
Volts AC Range: 208, 240, 120

Customer Reviews

No reviews for this product
(0)