2 Light 10-1/4" Flush Mount, Indoor/Outdoor, White
Item #:
84159
Cat #:
P5745-30
UPC:
785247574537
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Two Light Flush Mount Fixture for Indoor/Outdoor Use, 0.25 Inch x 10.25 Inch x 5.5 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Overview
Two Light Flush Mount Fixture for Indoor/Outdoor Use, 0.25 Inch x 10.25 Inch x 5.5 Inch, White Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
A white two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.
Also known as: 785247574537, P5745-30
Specifications
Base: | Medium Screw (E26) |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | LED, Incandescent |
Base: | Medium Screw (E26) |
Standards: | California Proposition 65 |
Color: | White |
Light Technology: | LED, Incandescent |
Customer Reviews
No reviews for this product
(0)