1 Light Small Wall Lantern, Black

Item #: 116568
Cat #: P5681-31
UPC: 785247568116
Sign In or Register to view pricing and more.
Documents & Guides
One Light Small Wall Lantern, 6.5 Inch x 9.6875 Inch x 16.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Small Wall Lantern, 6.5 Inch x 9.6875 Inch x 16.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
The Welbourne collection features hexagonal framework with vine inspired scrolls and clear beveled glass panels. Cast aluminum construction with durable powder coat finish. One-light 6-1/2 in bottom mount outdoor wall lantern in a Black finish.
Also known as: 785247568116, P5681-31

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)