This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Capture the romance with this two-light wall lantern from the Coventry collection that features optic hammered glass, stylized cap and Sheppard's hook. Die-cast aluminum construction. Textured Black finish.
Overview
Capture the romance with this two-light wall lantern from the Coventry collection that features optic hammered glass, stylized cap and Sheppard's hook. Die-cast aluminum construction. Textured Black finish.
Also known as: P5829-31
Specifications
Volts AC: | 120 |
Color: | Black |
Wattage: | 60 |
Mounting: | Wall |
Length: | 20.500 in |
Standards: | California Proposition 65 |
Base: | Candelabra Screw (E12) |
Volts AC: | 120 |
Wattage: | 60 |
Length: | 20.500 in |
Base: | Candelabra Screw (E12) |
Color: | Black |
Mounting: | Wall |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)