Lantern, Wall, 1 Light, 100 Watt, Medium Base, Black

Item #: 36998
Cat #: 8038-12
UPC: 785652803802
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Black Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In
Also known as: 785652803802, 8038-12

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Mounting: Wall
Light Technology: Incandescent
Wattage: 100
Color: Black
Light Technology: Incandescent
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)