Outdoor Wall Lanterns

1,440 Found
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 60W, Textured Black

Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Sign In or Register to view pricing and more.
Progress Lighting

1-Lt. Medium Wall Lantern (8")

Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 819605
CAT #: 1002BK
UPC: 783209100213
Sign In or Register to view pricing and more.
Generation Lighting

1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Item #: 1092606
CAT #: 8438701-12
UPC: 785652027826
Sign In or Register to view pricing and more.
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 100W, Textured Black

Item #: 120989
CAT #: P5863-31
UPC: 785247134649
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Item #: 820088
CAT #: 1004BK
UPC: 783209100411
Sign In or Register to view pricing and more.
Generation Lighting

Wall Lantern, Outdoor, 1-Light, 100W, Black

Item #: 30640
CAT #: 8550-12
UPC: 785652855023
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Utility Wall Lantern, Black

Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Progress Lighting

Flat Glass One-Light Wall Lantern, Black

Item #: 86362
CAT #: P5607-31
UPC: 785247560738
Sign In or Register to view pricing and more.
Kichler

1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V

Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Sign In or Register to view pricing and more.
Kichler

KICHLER 9735BK

Item #: 124055
CAT #: 9735BK
UPC: 783927175814
Sign In or Register to view pricing and more.
Generation Lighting

Lantern, Outdoor, 2 Light, 60W, Black

Item #: 202087
CAT #: 82200-12
UPC: 785652822001
Sign In or Register to view pricing and more.
Kichler

KICH 9794BK Outdoor Wall 1Lt

Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Sign In or Register to view pricing and more.
Kichler

Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish

Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Flat Glass Wall Lantern, Antique Bronze

Item #: 487693
CAT #: P5607-20
UPC: 785247172924
Sign In or Register to view pricing and more.
Kichler

OUTDOOR WALL 1LT

Item #: 1644969
CAT #: 49908RZ
UPC: 783927568555
Sign In or Register to view pricing and more.
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 60W, Textured Black

Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Textured Black, Family: Westport
Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Sign In or Register to view pricing and more.
Progress Lighting

1-Lt. Medium Wall Lantern (8")

1-Lt. Medium Wall Lantern (8")
Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Item #: 819605
CAT #: 1002BK
UPC: 783209100213
Sign In or Register to view pricing and more.
Generation Lighting

1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish

Large One Light Downlight Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Glass, Safety Listed for Wet Location
Item #: 1092606
CAT #: 8438701-12
UPC: 785652027826
Sign In or Register to view pricing and more.
Progress Lighting

Wall Lantern, Outdoor, 1-Light, 100W, Textured Black

Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 16 inch, Finish: Textured Black, Family: Westport
Item #: 120989
CAT #: P5863-31
UPC: 785247134649
Sign In or Register to view pricing and more.
Maxim Lighting

Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black

Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Item #: 820088
CAT #: 1004BK
UPC: 783209100411
Sign In or Register to view pricing and more.
Generation Lighting

Wall Lantern, Outdoor, 1-Light, 100W, Black

Wall Lantern, 100W, Color: Black Finish/Clear Ribbed Glass.
Item #: 30640
CAT #: 8550-12
UPC: 785652855023
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Utility Wall Lantern, Black

One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Progress Lighting

Flat Glass One-Light Wall Lantern, Black

Flat Glass One-Light Wall Lantern, 4.5625 Inch x 6.125 Inch x 8.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 86362
CAT #: P5607-31
UPC: 785247560738
Sign In or Register to view pricing and more.
Kichler

1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V

1 Light Outdoor Wall Lantern, Black Painted Finish, 100 Watt, 120 Volt, Clear Beveled Glass, Chesapeake Collection
Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Sign In or Register to view pricing and more.
Kichler

KICHLER 9735BK

KICHLER 9735BK
Item #: 124055
CAT #: 9735BK
UPC: 783927175814
Sign In or Register to view pricing and more.
Generation Lighting

Lantern, Outdoor, 2 Light, 60W, Black

Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 23 in, Candelabra Screw, Post Mount
Item #: 202087
CAT #: 82200-12
UPC: 785652822001
Sign In or Register to view pricing and more.
Kichler

KICH 9794BK Outdoor Wall 1Lt

KIC 9794BK OUTDOOR WALL 1LT
Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Sign In or Register to view pricing and more.
Kichler

Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish

Indoor/Outdoor Wall Light, 2-Light, 65 Watt, BR30, Medium Base, Incandescent, Black Finish
Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Sign In or Register to view pricing and more.
Progress Lighting

1 Light Flat Glass Wall Lantern, Antique Bronze

One Light Flat Glass Wall Lantern, 4.5625 Inch x 6.125 Inch x 8.625 Inch, Antique Bronze Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 487693
CAT #: P5607-20
UPC: 785247172924
Sign In or Register to view pricing and more.
Kichler

OUTDOOR WALL 1LT

OUTDOOR WALL 1LT
Item #: 1644969
CAT #: 49908RZ
UPC: 783927568555
Sign In or Register to view pricing and more.
Page 1 of 90
1,440 Items found