1 Light Small Post Lantern, Black

Item #: 121063
Cat #: P5445-31
UPC: 785247134588
Sign In or Register to view pricing and more.
Documents & Guides
One Light Small Post Lantern, 9 Inch x 9 Inch x 16.25 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Small Post Lantern, 9 Inch x 9 Inch x 16.25 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Add a touch of rustic appeal and classic styling with beaded detailing in the Westport collection. Clear seeded glass compliments the durable powder coat finish in die-cast aluminum frames. One-light 9" post lantern. Textured Black finish.
Also known as: 785247134588, P5445-31

Specifications

Base: Medium Screw (E26)
Mounting: Post
Color: Black
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Mounting: Post
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)