1-Lt. large wall lantern

Item #: 1100165
Cat #: P5623-20
UPC: 785247197415
Sign In or Register to view pricing and more.
Documents & Guides
PRO P5623-20 1-100W MED WALL

Overview

PRO P5623-20 1-100W MED WALL
Also known as: 785247197415, P5623-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Light Technology: Incandescent
Color: Antique Bronze
Wattage: 100
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)