Outdoor Decorative Lighting
1,563 Found
Progress Lighting
Wall Lantern, Outdoor, 1-Light, 60W, Textured Black
Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Sign In or Register to view pricing and more.
Progress Lighting
1-Lt. Medium Wall Lantern (8")
Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Sign In or Register to view pricing and more.
Maxim Lighting
Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Item #: 819605
CAT #: 1002BK
UPC: 783209100213
Sign In or Register to view pricing and more.
Generation Lighting
1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish
Item #: 1092606
CAT #: 8438701-12
UPC: 785652027826
Sign In or Register to view pricing and more.
Progress Lighting
2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black
Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Progress Lighting
Wall Lantern, Outdoor, 1-Light, 100W, Textured Black
Item #: 120989
CAT #: P5863-31
UPC: 785247134649
Sign In or Register to view pricing and more.
Maxim Lighting
Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Item #: 820088
CAT #: 1004BK
UPC: 783209100411
Sign In or Register to view pricing and more.
Generation Lighting
Wall Lantern, Outdoor, 1-Light, 100W, Black
Item #: 30640
CAT #: 8550-12
UPC: 785652855023
Sign In or Register to view pricing and more.
Progress Lighting
1 Light Utility Wall Lantern, Black
Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Sign In or Register to view pricing and more.
Progress Lighting
Flat Glass One-Light Wall Lantern, Black
Item #: 86362
CAT #: P5607-31
UPC: 785247560738
Sign In or Register to view pricing and more.
Kichler
1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V
Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Sign In or Register to view pricing and more.
Kichler
KICHLER 9735BK
Item #: 124055
CAT #: 9735BK
UPC: 783927175814
Sign In or Register to view pricing and more.
Generation Lighting
Lantern, Outdoor, 2 Light, 60W, Black
Item #: 202087
CAT #: 82200-12
UPC: 785652822001
Sign In or Register to view pricing and more.
Progress Lighting
Two-Light Address Light, Black
Item #: 121098
CAT #: P5968-31WB
UPC: 785247110391
Sign In or Register to view pricing and more.
Kichler
KICH 9794BK Outdoor Wall 1Lt
Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Sign In or Register to view pricing and more.
Kichler
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish
Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Sign In or Register to view pricing and more.
Progress Lighting
Wall Lantern, Outdoor, 1-Light, 60W, Textured Black
Wall Lantern, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Length: 12-3/4 inch, Finish: Textured Black, Family: Westport
Item #: 121028
CAT #: P5862-31
UPC: 785247134625
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Progress Lighting
1-Lt. Medium Wall Lantern (8")
1-Lt. Medium Wall Lantern (8")
Item #: 784976
CAT #: P6053-20
UPC: 785247187157
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Maxim Lighting
Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Item #: 819605
CAT #: 1002BK
UPC: 783209100213
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Generation Lighting
1-Light Outdoor Wall Lantern, 100W, 120V, Black Finish
Large One Light Downlight Outdoor Wall Lantern, 100 Watt, A19, 120 Volt, Black Finish, Clear Glass, Safety Listed for Wet Location
Item #: 1092606
CAT #: 8438701-12
UPC: 785652027826
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Progress Lighting
2 Light 10-1/4" Flush Mount Fixture, Indoor/Outdoor, Black
Two Light 10-1/4" Flush Mount for Indoor/Outdoor Use, 10.25 Inch x 10.25 Inch x 5.5 Inch, Black Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Item #: 84303
CAT #: P5745-31
UPC: 785247574506
Category:
Outdoor Ceiling Mount Lighting Fixtures
Made in USA
Sign In or Register to view pricing and more.
Progress Lighting
Wall Lantern, Outdoor, 1-Light, 100W, Textured Black
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 16 inch, Finish: Textured Black, Family: Westport
Item #: 120989
CAT #: P5863-31
UPC: 785247134649
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Maxim Lighting
Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Westlake 1-Light Outdoor Wall Lantern, 60 Watt, Medium Base, Clear Glass, Die Cast Aluminum, Black Finish, Wet Location
Item #: 820088
CAT #: 1004BK
UPC: 783209100411
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Generation Lighting
Wall Lantern, Outdoor, 1-Light, 100W, Black
Wall Lantern, 100W, Color: Black Finish/Clear Ribbed Glass.
Item #: 30640
CAT #: 8550-12
UPC: 785652855023
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Progress Lighting
1 Light Utility Wall Lantern, Black
One Light Utility Wall Lantern, Black ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 86367
CAT #: P5602-31
UPC: 785247560240
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Progress Lighting
Flat Glass One-Light Wall Lantern, Black
Flat Glass One-Light Wall Lantern, 4.5625 Inch x 6.125 Inch x 8.625 Inch, Black Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***
Item #: 86362
CAT #: P5607-31
UPC: 785247560738
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Kichler
1 Light Outdoor Wall Lantern, Black Finish, 100W, 120V
1 Light Outdoor Wall Lantern, Black Painted Finish, 100 Watt, 120 Volt, Clear Beveled Glass, Chesapeake Collection
Item #: 499610
CAT #: 49255BK
UPC: 783927318853
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Generation Lighting
Lantern, Outdoor, 2 Light, 60W, Black
Lantern, Outdoor, 2 Light, 60 Watt, Black, Height: 23 in, Candelabra Screw, Post Mount
Item #: 202087
CAT #: 82200-12
UPC: 785652822001
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Progress Lighting
Two-Light Address Light, Black
Two-Light Address Light, 12.5 Inch x 2.25 Inch x 6.75 Inch, Black Finish, Stainless Steel Mounting Hardware and Bulbs Included ***Numbers Sold Separately***
Item #: 121098
CAT #: P5968-31WB
UPC: 785247110391
Category:
Outdoor Illuminated Address Tiles
Sign In or Register to view pricing and more.
Kichler
KICH 9794BK Outdoor Wall 1Lt
KIC 9794BK OUTDOOR WALL 1LT
Item #: 169803
CAT #: 9794BK
UPC: 783927176989
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.
Kichler
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, Black Finish
Indoor/Outdoor Wall Light, 2-Light, 65 Watt, BR30, Medium Base, Incandescent, Black Finish
Item #: 1591544
CAT #: 9244BK
UPC: 783927536790
Category:
Outdoor Wall Lanterns
Sign In or Register to view pricing and more.