FLOOD CFL 13W CFL 120V AND LAMP BRONZE

Item #: 117511
Cat #: PLF13
UPC: 019813200859
Sign In or Register to view pricing and more.
Documents & Guides
FLOOD CFL 13W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT

Overview

FLOOD CFL 13W CFL 120V AND LAMP BRONZE CORROSSION AND VANDAL RESISTANT
Also known as: 019813200859, PLF13

Specifications

Wattage: 13
Volts AC: 120
Material: Bronze
Mounting: Knuckle
Color: Bronze
Light Technology: Fluorescent
Base: 2-Pin (GX23)
Wattage: 13
Material: Bronze
Color: Bronze
Base: 2-Pin (GX23)
Volts AC: 120
Mounting: Knuckle
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)