70W HPS Floodlight

Item #: 621575
Cat #: FL-70HPK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 70W HPS, 120V. Lamp Included.

Overview

Flood Light, 70W HPS, 120V. Lamp Included.
Also known as: FL-70HPK

Specifications

Wattage: 70
Volts AC: 120
Mounting: Knuckle
Color: Bronze
Light Technology: HID
Wattage: 70
Mounting: Knuckle
Light Technology: HID
Volts AC: 120
Color: Bronze

Customer Reviews

No reviews for this product
(0)