400W Floodlight, MH

Item #: 17010
Cat #: TFL400MRA2TBSCWALPI
UPC: 745975201402
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included

Overview

Flood Light, 400W MH, Mogul Base with Horizontal Socket Position, Multi-Tap Pulse Start Ballast, Lamp Included
Also known as: 745975201402, TFL400MRA2TBSCWALPI

Specifications

Mounting: Yoke
Volts AC: 120-277
Wattage: 400
Color: Bronze
Light Technology: HID
Mounting: Yoke
Wattage: 400
Light Technology: HID
Volts AC: 120-277
Color: Bronze

Customer Reviews

No reviews for this product
(0)